Shop All Storage Totes & Containers
Rubbermaid
Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H
Mfr # RMRT310000
Zoro # G500719898
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Indigo Metallic
- Material Plastic
- Overall Length 32 1/4 in
- Overall Height 24 1/2 in
- Overall Width 20 13/32 in
Product Information
- Brand Rubbermaid
- MFR # RMRT310000
- Zoro # G500719898
- UPC # 051596310066
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 32 1/4 in |
Overall Height | 24 1/2 in |
Overall Width | 20 13/32 in |
Inside Width | 15 in |
Inside Height | 16 1/4 in |
Inside Length | 24 1/2 in |
Bottom Inside Length | 24 1/2 in |
Overall LxWxH | 32 1/4 in x 20 3/8 in x 16 3/4 in |
Bottom Inside Width | 15 in |
Outside Length | 32 19/64 in |
Outside Height | 24 1/2 in |
Outside Width | 20 13/32 in |
Description
Storage Tote, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Dark Blue/Metallic, Lid Color Dark Blue/Metallic, Nestable Yes, Overall Height 16 3/4 in, Overall Length 32 1/4 in, Overall Width 20 3/8 in, Resistant To Corrosion, Stackable Yes, Volume Capacity 31 gal, Weight Capacity 258.7 lb, NSF Certified No, Bottom Inside Length 24 1/2 in, Bottom Inside Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- AZAR DISPLAYS 2-Piece 8" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701208)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 12 1/4 in H (RMRT140008)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- RUBBERMAID Cleverstore 4.75 in. H X 8.375 in. W X 13.375 in. D Stackable Storage Tote (RMCC060005)
- RUBBERMAID 35 Gal. ActionPacker Tote (RMAP350000)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- Rubbermaid Storage Totes & Containers