Shop All Storage Totes & Containers
Rubbermaid
Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 12 1/4 in H
Mfr # RMRT140008
Zoro # G800719956
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Indigo Metallic
- Material Plastic
- Overall Length 23 7/8 in
- Overall Height 12 1/4 in
- Overall Width 15 7/8 in
Product Information
- Brand Rubbermaid
- MFR # RMRT140008
- Zoro # G800719956
- UPC # 051596141011
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 7/8 in |
Overall Height | 12 1/4 in |
Overall Width | 15 7/8 in |
Inside Width | 11 1/2 in |
Inside Height | 11 7/8 in |
Inside Length | 17 3/4 in |
Bottom Inside Length | 17 3/4 in |
Bottom Inside Width | 11 1/2 in |
Overall LxWxH | 23 7/8 in x 15 7/8 in x 12 1/4 in |
Outside Length | 23 7/8 in |
Outside Width | 15 7/8 in |
Outside Height | 12 1/4 in |
Description
Storage Tote, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Dark Blue/Metallic, Lid Color Dark Blue/Metallic, Nestable Yes, Overall Height 12 1/4 in, Overall Length 23 7/8 in, Overall Width 15 7/8 in, Resistant To Corrosion, Stackable Yes, Volume Capacity 14 gal, Weight Capacity 116.83 lb, NSF Certified No, Bottom Inside Length 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-05)
- WESCO Deluxe Non-Sparking Drum Wrench, 227201 (272086)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- FLAMBEAU Adjustable Compartment Box with 4 to 20 compartments, Plastic, 2 in H x 8-7/8 in W (999-2)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 43 in L, 21 1/4 in W, 17 7/8 in H, 50 gal Volume Capacity (RMRT500000)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 15 3/4 in L, 10 5/8 in W, 7 in H, 3 gal Volume Capacity (RMRT030003)
- RUBBERMAID 35 Gal. ActionPacker Tote (RMAP350000)
- RUBBERMAID Storage Container, Black, Plastic, 26-1/8 in L, 18-1/2 in W, 17 in H (RMAP240000)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- Rubbermaid Storage Totes & Containers