Shop All Storage Totes & Containers
Rubbermaid
Storage Tote, Clear, Plastic, 29 in L, 17 3/4 in W, 13 1/4 in H, 23.75 gal Volume Capacity
Mfr # RMCC950001
Zoro # G800719949
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Overall Length 29 in
- Overall Height 13 1/4 in
- Overall Width 17 3/4 in
Product Information
- Brand Rubbermaid
- MFR # RMCC950001
- Zoro # G800719949
- UPC # 051596950019
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 29 in |
Overall Height | 13 1/4 in |
Overall Width | 17 3/4 in |
Inside Height | 12 5/8 in |
Inside Width | 16 3/4 in |
Inside Length | 26 1/8 in |
Bottom Inside Width | 16 3/4 in |
Bottom Inside Length | 26 1/8 in |
Overall LxWxH | 29 in x 17 3/4 in x 13 1/4 in |
Outside Width | 17 3/4 in |
Outside Height | 13 1/4 in |
Outside Length | 29 in |
Description
Storage Tote, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Clear, Lid Color Clear, Nestable Yes, Overall Height 13 1/4 in, Overall Length 29 in, Overall Width 17 3/4 in, Resistant To Corrosion, Stackable Yes, Volume Capacity 23.8 gal, Weight Capacity 198.2 lb, NSF Certified No, Bottom Inside Length 26 1/8 in, Bottom Inside Width 16 3/4 in, Includes Base and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- RUBBERMAID Storage Tote, Clear, Plastic, 18 3/4 in L, 13 3/8 in W, 11 1/2 in H, 7.5 gal Volume Capacity (RMCC300014)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- RUBBERMAID Cleverstore 4.75 in. H X 8.375 in. W X 13.375 in. D Stackable Storage Tote (RMCC060005)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 16 3/8 in H (RMRT180000)
- STORSYSTEM Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS), 12.25 in W, 6 in H (CE1952FO1)
- Rubbermaid Storage Totes & Containers