Shop All Storage Totes & Containers
Rubbermaid
Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H
Mfr # RMRT180006
Zoro # G108613130
original price:
$24.99
4% off
new price: $23.89
/ea
Sold in multiples of 12 for $286.68
$286.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Overall Length 23-7/8 in
- Overall Height 16-3/8 in
- Overall Width 15-7/8 in
Product Information
- Brand Rubbermaid
- MFR # RMRT180006
- Zoro # G108613130
- UPC # 40051596180001
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-7/8 in |
Overall Height | 16-3/8 in |
Overall Width | 15-7/8 in |
Details
Color | Blue |
Material | Polyethylene |
Item | Storage Container |
Lid Type | Snap Lid Tote |
Description
Trust the Roughneck Storage Box to keep your things secure. The sturdy container can withstand harsh temperatures that go from hot to cold, such as attics and basements. Roughneck containers are made with a durable polyethylene material for a lifetime of durability and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Clear, 11 5/8 in L (30120SCLAR)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 63 inx1 in (P63C)
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 36 7/8 in L, 21 13/64 in W, 18 19/64 in H (RMRT400001)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- RUBBERMAID Storage Container, Black, Plastic, 26-1/8 in L, 18-1/2 in W, 17 in H (RMAP240000)
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- REMCO Straight Wall Container, White, Plastic, 40 3/4 in L, 36 in W, 21 7/64 in H (6925)
- Rubbermaid Storage Totes & Containers