Shop All Wall Mount Cabinets
This Product is Discontinued
Rubbermaid Commercial
Storage Cabinet, Plastic, 6" W, Gray (Discontinued)
Mfr # 2017162
Zoro # G5104010
This Product is Discontinued
Key Features
- Cabinet Color Gray
- Launderable No
- For Use With Spill Mops
- Width 6
- Color Gray
Product Information
- Brand Rubbermaid Commercial
- MFR # 2017162
- Zoro # G5104010
- UPC # 086876237627
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width | 6 |
Depth | 6 in |
Overall Cabinet Width | 6" |
Cabinet Width | 13 1/4 in |
Cabinet Depth | 4 in |
Cabinet Height | 24 5/8 in |
Cabinet Size | 24 5/8 in H x 13 1/4 in W x 4 in D |
Details
Cabinet Color | Gray |
Launderable | No |
For Use With | Spill Mops |
Color | Gray |
Cabinet Style | Wall Mounted Cabinet |
Item | Storage Cabinet |
Basic Material | Plastic |
Material | Plastic |
Includes | Hardware Kit for Mounting |
Number of Sorbent Pillows Included | 0 |
Number of Mop Handles Included | 0 |
Product Type | Storage Cabinet |
Number of Sorbent Pads Included | 0 |
Number of Mop Heads Included | 0 |
Description
Storage Cabinet, Product Type Storage Cabinet, Cabinet Size 24 5/8 in H x 13 1/4 in W x 4 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.