Shop All Step Stools
Rubbermaid Commercial
Step Stool, 350 lb. Capacity, Plastic, Black
Mfr # FG252300BLA
Zoro # G1727463
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 350 lb.
- Material Plastic
Product Information
- Brand Rubbermaid Commercial
- MFR # FG252300BLA
- Zoro # G1727463
- Country of Origin United States
- Category Step Stools
Details
Item | Step Stool,350 lb. Capacity,Plastic,Blk |
Color | Black |
Load Capacity | 350 lb. |
Material | Plastic |
Description
Step Stool,350 lb. Capacity,Plastic,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 1 in W, Polyester, Yellow (EE2601DTX16)
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Black (FG252300BLA)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- RUBBERMAID COMMERCIAL Step Stool, Beige (FG252300BEIG)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- COSCO Big-Step Step Stool (11-565-CLGG4)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- Rubbermaid Commercial Ladders