Shop All Food Containers
Rubbermaid
Pan Dish Wht 15.6Qt
Mfr # 2970-AR WHT
Zoro # G8656099
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Exterior Height 7-3/4 in
- Exterior Length 15-1/2 in
Product Information
- Brand Rubbermaid
- MFR # 2970-AR WHT
- Zoro # G8656099
- UPC # 71691012825
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Height | 7-3/4 in |
Exterior Length | 15-1/2 in |
Details
Color | White |
Material | Plastic |
Description
Expand your sink space with more washing and soaking room. The Rubbermaid dishpan is great for washing dishes soaking laundry and other household tasks. These dishpans fit standard twin or single sinks and have built-in Microban antimicrobial product protection that fights the growth of stain and odor-causing bacteria keeping your dishpan looking and smelling fresh.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTDOORS UNLIMITED Outdoors Unlimited AD-500 Gas Bottle Adapter for Sidekick Grill (AD-500)
- SAF-T-ICE Ice scoop, Banquet, 4 -6 oz. (SI4550)
- GLOBAL WATER G5 Hot Cold Bottleless WaterCooler w (G5FNANO)
- HOSHIZAKI Housing (383613G01)
- RUBBERMAID Easy Find Lid 24Pc Set (2066470)
- RUBBERMAID FOOD STORAGE CONT 21 CUP (1776473)
- RUBBERMAID Pan Dish Wht 11.4Qt (2951-AR WHT)
- RUBBERMAID Ball Wide Mouth Mason Jar Lid 3 pk (2141326)
- RUBBERMAID FOOD STORGE CONTNR 1.25C (2067183)
- RUBBERMAID TAKEALONGS SANDWICH PK/4 (1832533)
- ALLPOINTS Pail Food Green (186162)
- Rubbermaid Food Containers