Shop All Magazine Racks
Rubbermaid
Optimizers Multipurpose Six-Pocket Organizer, 9.75w x 4.25d x 12h, Clear
Mfr # 66040ROS
Zoro # G602684612
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 6
- Height 12 in
- Width 9-3/4 in
- Depth 4.25"
Product Information
- Brand Rubbermaid
- MFR # 66040ROS
- Zoro # G602684612
- UPC # 30402660403
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 12 in |
Width | 9-3/4 in |
Depth | 4.25" |
Overall Height | 12" |
Overall Width | 9.75" |
Details
Item | Literature Racks & Displays |
Color | Clear |
Number of Compartments | 6 |
For Use With | Brochures; Magazines; Stationary |
Material | Plastic |
Weight | 1.76 lbs |
Description
Customize your display with the removable dividers in the tiered pockets. Versatile design can stand upright, lay flat on a desk or mount on the wall to optimize space. Perfect for magazines, stationery, brochures, memos and more. Clear plastic construction features extra thick walls for maximum durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Black (1010446)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- HERITAGE LACE 60 x 14 in. Seascape Valance - White (6155W-6014)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- DEFLECTO Sign and Business Card Holder, 8-1/2x11 (590601GR)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- SAFCO Rotary Floor Display (4139CH)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- Rubbermaid Magazine Racks