Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid
Oil Air Freshener, Aerosol, Orchard Hrvst (Discontinued)
Mfr # FG5145000000
Zoro # G0430017
This Product is Discontinued
Key Features
- Fragrance Orchard
- Refill Type Aerosol Spray
- Product Series SeBreeze(R) 9000
- Refill Life 30 day
- Features Automatic Odor Control, Odor Eliminators
Product Information
- Brand Rubbermaid
- MFR # FG5145000000
- Zoro # G0430017
- UPC # 086876168754
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Length | up to 168 day |
Width | 2 1/2 in |
Cleaner Container Size | 5.3 oz |
Height | 5 1/2 in |
Container Size | 5.3 oz |
Details
Item | Metered Air Freshener Refill |
Fragrance | Orchard |
Refill Type | Aerosol Spray |
Product Series | SeBreeze(R) 9000 |
Refill Life | 30 day |
Features | Automatic Odor Control, Odor Eliminators |
Degreaser Container Type | Aerosol Can |
Coverage | 6,000 cu ft |
Item - Air Freshener Refills | Air Freshener Refill |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Freshener Refills |
For Use With | Mfr. No. FG513700OWHT or FG516900OWHT |
Recommended Dilution | Ready to Use |
Color | Light Yellow |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Compatible Mfg. Model Number | FG513700OWHT, FG516900OWHT |
Description
Metered Air Freshener Refill, Liquid, Fragrance Orchard, Aerosol Spray, 5.3 oz, Product Series SeBreeze(R) 9000, Refill Life 30 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 5XL19; 3XA91, Compatible Mfg. Model Number FG513700OWHT, FG516900OWHT, Length up to 168 day, Width 2 1/2 in, Height 5 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.