Shop All Desk Accessories & Organizers
Rubbermaid
Multifunctional Six-Tier Jumbo Incline Sorter, 6 Sect, Letter Size Files, 9.38"x10.5"x7.38", Clear
Mfr # 96600ROS
Zoro # G302684646
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Color Clear
- Material Plastic
- Height 7.38"
- Depth 10.5"
Product Information
- Brand Rubbermaid
- MFR # 96600ROS
- Zoro # G302684646
- UPC # 30402966000
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 7.38" |
Width | 9.38" |
Depth | 10.5" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 6 |
Color | Clear |
Material | Plastic |
Weight | 2.24 lbs |
Load Orientation | Top/Side |
Description
Keep organization in sight. Tiered sections make content viewing easy and retrieval quick. For letter and A4 size file folders; sturdy enough for heavy spiral notebooks. Tall vanes keep papers upright. Extra thick plastic for maximum durability. Wall mountable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- SHRINK BAND 1'' Clear Perforated for 70 mm Cap, 250PK (500SB070PC1)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61013)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Small Case- 6pcs- Gray (WD-ED-OS-SC-100-100-GY)
- RUBBERMAID Optimizers 4-Way Organizer w/Drawers, Plastic, 10x13.25x13.25, Clear (94600ROS)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- RUBBERMAID Tray Cutly 5 Comp White (2919-RD WHT)
- RUBBERMAID Nine-Comp Deep Drawer Organizer, Plastic, 14 7/8x11 7/8x2 1/2, Black (21864)
- RUBBERMAID Extra Deep Desk Drawer Director Tray, Plastic, Black (11906ROS)
- RUBBERMAID ORGANIZER, DRAWER, BK (RUB21864)
- KANTEK Mobile CPU Stand, Black (CS200B)
- Rubbermaid Desk Accessories & Organizers