Shop All Tubs and Bins
Rubbermaid
Microban Dishpan, 4.5 gal, 14.5" x 12.5" x 5.7" White, 6PK
Mfr # 2951ARWHTCT
Zoro # G405731599
product price: $51.59
/pk 6, $8.60/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene (LDPE)
- Color White
- Features 4.5 Gal
- Width 14.5"
- Height 5.7"
Product Information
- Brand Rubbermaid
- MFR # 2951ARWHTCT
- Zoro # G405731599
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Width | 14.5" |
Height | 5.7" |
Details
Item | Boxes & Bins |
Material | Low-Density Polyethylene (LDPE) |
Color | White |
Features | 4.5 Gal |
Capacity (Qt.) | 4.5 gal |
Number of Compartments | 1 |
Description
Microban antimicrobial product protection minimizes the potential for the growth and/or spread of bacteria and germs. Universal design ensures a perfect fit for standard twin and single sinks. Flexible, crack-resistant polyethylene stands up to regular use and temperature extremes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Microswitch (528)
- DIXIE FOOD SERVICE Dixie® UX7WS, Pathways Paper Plates, 6-7/8" Dia., Green/Burg/Wht, 500/Carton (UX7WS)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTBRWB)
- E-LIVING STORE DII Black Commercial Quality 18x18 Napkin, 12PK (FBA43766)
- RUBBERMAID COMMERCIAL Utility Bin, 4gal, Black (FG335488BLA)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", White (FG334992WHT)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 20L x 15W x 5H, Gray (493681GY)
- ZORO SELECT Utility Tub, 15 gal., Silver (3ANT2)
- BEHRENS 105GAL GalvSTL RND Tub (1GS)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. ROYAL (1128-RY)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. NEON GREEN (1128-NG)
- Rubbermaid Tubs and Bins