Shop All Sheds & Outdoor Storage
Rubbermaid
Large Vertical Storage Shed 31L x 52W x 81H
Mfr # 1887157
Zoro # G508595845
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
- Material Polyethylene Plastic
- Color Tan
- Outside Height 6' 9"
- Outside Width 4' 4"
Product Information
- Brand Rubbermaid
- MFR # 1887157
- Zoro # G508595845
- UPC # 71691479581
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 6' 9" |
Outside Width | 4' 4" |
Inside Depth | 2' 7" |
Details
Assembled/Unassembled | Assembled |
Material | Polyethylene Plastic |
Color | Tan |
Description
Ideal for long handled tools, outdoor supplies, and gas cans.Features
- Roof designed to direct water away from buildingsThicker roof with overhanging eave creates more realistic contours, shadows and contrastCraftsman style doors with trim moldingsHorizontal lap sidingInternal organization system allows for customizable organization using included adaptorsLockable fits standard padlocksDouble wall construction for Rubbermaid's legendary quality and durabilityFoundation sill detail visually anchors the building.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Sail Canopy, Square, Beige, 12ftX12ft (SH-40001)
- A.R. NORTH AMERICA Turbo Nozzle, 06,3700 psi (0204007380)
- A & I PRODUCTS Heater, Tank 14" x6" x3" (A-5B850)
- GARDEN ZONE POULTRY NETTING 24""X50' (162450)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Blue Grey (EG1216BG)
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Green (13X117)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Brown (13X101)
- DO IT BEST Tubular Log Rack (FL0014)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- Rubbermaid Sheds & Outdoor Storage