Shop All Ice Storage Bins
Rubbermaid
Ice Tote Lid, For Use With 4PRR4, 4PRR5
Mfr # FG9F7300BLA
Zoro # G3260616
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Product Information
- Brand Rubbermaid
- MFR # FG9F7300BLA
- Zoro # G3260616
- UPC # 086876201772
- Country of Origin China
- Category Ice Storage Bins
Details
Item | Ice Tote Lid |
Color | Black |
Material | Plastic |
Description
The RUBBERMAID - FG9F7300BLA Ice Tote Lid is a product designed for covering ice totes. Although specific sizing and measurement attributes are not provided, its standard design makes it compatible with most commercial-grade ice totes.
Crafted from durable plastic, this lid offers longevity and resistance against the wear and tear of daily use in busy environments. Its black color gives it a professional appearance that will blend seamlessly into any business setting. The material used in the production of this lid is built to withstand cold temperatures, making it suitable for frequent usage in an ice-filled environment.
This package includes one Ice Tote Lid, allowing businesses to individually replace lids as needed without having to purchase unnecessary extras. This feature can be beneficial for businesses looking to maintain their equipment without overspending on surplus items. With its universal design, the RUBBERMAID - FG9F7300BLA Ice Tote Lid offers compatibility with various models of ice tote bins commonly found in many small businesses.
Crafted from durable plastic, this lid offers longevity and resistance against the wear and tear of daily use in busy environments. Its black color gives it a professional appearance that will blend seamlessly into any business setting. The material used in the production of this lid is built to withstand cold temperatures, making it suitable for frequent usage in an ice-filled environment.
This package includes one Ice Tote Lid, allowing businesses to individually replace lids as needed without having to purchase unnecessary extras. This feature can be beneficial for businesses looking to maintain their equipment without overspending on surplus items. With its universal design, the RUBBERMAID - FG9F7300BLA Ice Tote Lid offers compatibility with various models of ice tote bins commonly found in many small businesses.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Hook, Boning (09133)
- HOSHIZAKI Valve-Water Supply (4A6722-03)
- MERCER CUTLERY Turner, 6x3 (M18720)
- CHAMPION DISHWASHER Gasket - Inlet Chute (509048)
- RUBBERMAID Ice Bin 11.5X4.75X6 Wht (2862-RD-WHT)
- MANITOWOC 30 in W X 21 1/2 in H X 24 in D Ice Maker (IDT0450W-161)
- ACHLA DESIGNS Achla C-50C 10.25" H x 16.25" W x 16.25" D Steel Round Steel Tub - Copper Plate (C-50C)
- MINUTEMAN Minuteman C-51BK Oval Tub - Iron with Black (C-51BK)
- MINUTEMAN Minuteman C-81C Oval Tub with Wrought Iron Handles - Copper (C-81C)
- HAPCO-ELMAR R1000BLH-Essential 3 Qt. Round Ice Bucket W/ Handles, Blush, PK 36 (R1000BLH)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket Insulating Liner, White, PK 36 (R2030WHT)
- Rubbermaid Ice Storage Bins