Shop All Buckets & Mop Pails
Rubbermaid
FG9T83010000 5 Qt. Heavy Duty Pails in Yellow Red Blue and Green, 4PK
Mfr # 690FG9T180KT
Zoro # G411994285
product price: $65.45
/pk 4, $16.36/ea
$65.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG9T180KT
- Zoro # G411994285
- Country of Origin China
- Category Buckets & Mop Pails
Description
Create an effective color-coded cleaning system with this Rubbermaid FG9T83010000 5 qt. assorted colors heavy duty pail set! This kit includes yellow red green and blue pails to help prevent cross-contamination of cleaning solutions and ensure all employees are educated about the pails' proper usage and location. Use these conveniently sized pails on their own or as an addition to your Rubbermaid cleaning carts sold separately. They are versatile for a wide variety of cleaning tasks at your restaurant hospitality business or educational facility; and the 5-qt. capacity is the perfect size to fit a spray bottle and cleaning cloth for easy on-the-go disinfecting.These pails boast a heavy-duty plastic construction for the toughest jobs and your facility's long-term use. When two or more pails are used together they can be stacked for convenient transport and space-saving storage. The sturdy metal handle design offers durability and prevents the wire from coming off the pail even after years of use. With easy-to-clean surfaces these Rubbermaid cleaning pails will maintain an attractive appearance for years to come.Set Includes:- 1 5 qt. yellow pail- 1 5 qt. red pail- 1 5 qt. blue pail- 1 5 qt. green pailPail Overall Dimensions:Length: 7 1/2''Width: 9 1/4''Height: 8 1/2''Capacity: 5 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY TRASH BAGS DRWG 30G 56PK (E85656)
- VIKAN Squeegee Head, White, 24"L (77645)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- DAWN Platinum Powerwash Dish Spray, Fresh, 16 oz Spray Bottle, PK6 (31836)
- RUBBERMAID Neat 'N Tidy Bucket (FG2936TPROYBL)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- RUBBERMAID Bucket 12Qt Blue (FG296400ROYBL)
- RUBBERMAID FG619400 STL Pail and Mop Strainer Combination, 15 qt Capacity, Pails and Funnel, HDPE Bucket/Pail (619400STL)
- RUBBERMAID Double Pail With Handle (1887094)
- RUBBERMAID 28 Qt. Blue Microfiber Flat Mop Finishing Bucket (FGQ93000BLUE)
- CAMBRO 5-1/2 gal. Pail, White, Polyethylene (CAPWB22148)
- Rubbermaid Floor Mops, Buckets & Wringers