Shop All Handles, Frames and Braces
Rubbermaid
FG636100LAC 60'' Threaded Wood Broom Handle with Lacquered Finish
Mfr # 690FG6361BR
Zoro # G011519673
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 690FG6361BR
- Zoro # G011519673
- Country of Origin China
- Category Handles, Frames and Braces
Description
Polish your floors to perfection with the help of this Rubbermaid FG636100LAC 60'' threaded wood broom handle with lacquered finish. Thanks to its 60'' length this broom handle is excellent at reaching around corners or tackling tight hard-to-reach areas. It's ideal for use in industrial workspaces or food service establishments. It's made of durable lacquered hardwood which makes it ideal for long-lasting use in your commercial facility. It also helps to provide a comfortable splinter-free easy grip.This handle is threaded for easy attachment to a window brush or squeegee head sold separately to clean windows and high spaces from the ground level. It's also great for use with floor brushes and brooms sold separately to get the toughest of jobs done! Thanks to its sturdy construction and versatility this handle is sure to stand up to the busy demands of your restaurant office building or grocery store.Overall Dimensions:Length: 60''Width: 1 1/16''Height: 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Bacteria Enzyme Culture, Lemon, 1 Quart, White (BGD0500)
- 3M Holder, Dust Cloth, 25in (19156)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 13 microns, Natural, 250 PK (BWK 404616)
- KIMBERLY-CLARK WypAll® L30 Quarterfold Wipers - 12-1/2"w x 14-3/8"d - KIM05812 (KIM05812)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- RUBBERMAID Fg Dust Mop Frame, 24 In L, 5 In W, Metal, Silver (M253000000)
- RUBBERMAID FG636200NAT 60'' Tapered Wood Broom Handle (690636200BR)
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In (FG636400LAC)
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame (FGQ56000YL00)
- RUBBERMAID 60" Slide On Wet Mop Handle, Gray, Aluminum (FGH126000000)
- THE BRUSH MAN 1-1/8” X 60” Wood Hanlde, Metal Threaded Tip, 12PK (HD60MT)
- Rubbermaid Handles, Frames and Braces