Shop All Dump Carts
This Product is Discontinued
Rubbermaid
Dump Cart, 15 cu. ft., 1500 lb., Pneumatic (Discontinued)
Mfr # FG566361BLA
Zoro # G1187505
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Wheels 2
- Cubic Foot Capacity 15 cu. ft.
- Load Capacity - Hoppers and Cube Trucks 1500 lb
- Container Material - Hoppers and Cube Trucks Structural Foam Plastic
- Overall Length 75-15/16"
Product Information
- Brand Rubbermaid
- MFR # FG566361BLA
- Zoro # G1187505
- UPC # 086876185973
- Country of Origin Unknown
- Category Dump Carts
Dimensions
Overall Length | 75-15/16" |
Overall Height | 33-1/4" |
Overall Width | 39-1/2" |
Wheel Width | 6 1/2 in |
Inside Length | 50" |
Inside Height | 15" |
Inside Width | 34" |
Wheel Diameter | 16 in |
Details
Item | Trailer Cart |
Number of Wheels | 2 |
Cubic Foot Capacity | 15 cu. ft. |
Load Capacity - Hoppers and Cube Trucks | 1500 lb |
Container Material - Hoppers and Cube Trucks | Structural Foam Plastic |
Color - Hoppers and Cube Trucks | Gray |
Wheel Type | Pneumatic |
Features | Hefty, 1-inch diameter carbon-steel axle helps to increase load-bearing effectiveness. |
Wheel Material | Rubber |
Color | Gray |
Includes | Hitch Pin |
Cubic Yard Capacity | 0.55 cu. yd. |
Load Capacity | 1500 lb. |
Cart Material | Structural Foam |
Volume Capacity | 1/2 cu. yd. |
Description
Trailer Cart, Cubic Foot Capacity 15 cu ft, Number of Wheels 2, Wheel Type Pneumatic, Load Capacity - Hoppers and Cube Trucks 1500 lb, Container Material - Hoppers and Cube Trucks Structural Foam Plastic, Overall Height 33 1/4 in, Overall Length 75 15/16 in, Overall Width 39 1/2 in, Inside Length 50 in, Inside Width 34 in, Inside Height 15 in, Wheel Diameter 16 in, Wheel Material Rubber, Wheel Width 6 1/2 in, Color - Hoppers and Cube Trucks Gray, Cubic Yard Capacity 0.55 cu yd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.