Shop All Laundry Bags
Rubbermaid Commercial
Zippered Vinyl Cleaning Cart Bag, 24 gal, 17.25" x 30.5", Yellow
Mfr # 1966719
Zoro # G4601692
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 24 gal
- Laundry Bag Closure Zipper
- Application Cleaning/Laundry Cart
- Weight 1.457 lbs
Product Information
- Brand Rubbermaid Commercial
- MFR # 1966719
- Zoro # G4601692
- UPC # 86876227338
- Country of Origin China
- Category Laundry Bags
Dimensions
Depth | 10.50" |
Height | 30.5" |
Width | 17.25" |
Details
Color | Yellow |
Load Capacity | 24 gal |
Laundry Bag Closure | Zipper |
Application | Cleaning/Laundry Cart |
Weight | 1.457 lbs |
Material | Vinyl |
Description
Rubbermaid® Commercial Zippered Vinyl Cleaning Cart Bag, 24 gal, , 17.25" x 30.5", Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- VIKAN 16 in Sweep Face Broom Head, Synthetic, Brown, No Handle L Handle (317466)
- MIDWEST RAKE Squeegee Frame, 16" L (78000)
- RUBBERMAID COMMERCIAL Vinyl Recycling Cart Bag Red (1966882)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown (1966885)
- RUBBERMAID COMMERCIAL Fabric Cleaning Cart Bag, 26 gal, 17.5" x 33", Black (1966888)
- RUBBERMAID COMMERCIAL Open Top vinyl Hamper Bag Black (FG635000BLA)
- RUBBERMAID COMMERCIAL Step-On Linen Hamper Bag, 30 gal, 13.38w x 19.88d x 29.25h, Nylon, Blk (FG635000BLA)
- RUBBERMAID COMMERCIAL Vinyl Recycling Cart Bag Blue (1966883)
- HOMZ 1220214 Clothes Pin Bag 1220049 (Phased Out)
- Rubbermaid Commercial Laundry Bags