Shop All Brushes
Rubbermaid Commercial
White, 15 in L Overall, 24 PK
Mfr # FG631000WHT
Zoro # G4598229
product price: $105.99
/pk 24, $4.42/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Bowl Brush
- Bristle Color White
- Bristle Material Plastic; Polypropylene Fill
- Overall Length 15 in
- Length 10 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG631000WHT
- Zoro # G4598229
- UPC # 10086876007210
- Country of Origin China
- Category Brushes
Dimensions
Overall Length | 15 in |
Length | 10 in |
Details
Brush Type | Toilet Bowl Brush |
Bristle Color | White |
Bristle Material | Plastic; Polypropylene Fill |
Description
Rubbermaid® Commercial Toilet Bowl Brush, 14 1/2", White, Plastic, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, Open Top, Plastic (FG262000GRAY)
- KUTOL PRODUCTS CO Kutol DuraView Antibacterial Hand Soap 2 Liter Amber Citrus Spice, 4PK (5067)
- 3M Peroxide Cleaner, 0.5 gal. Jug (34A)
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Spray - 8oz (770207)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- RUBBERMAID COMMERCIAL Tile/Grout Brush, Black, 12 PK (RCP9B5600BKCT)
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall (FG631000WHT)
- RUBBERMAID COMMERCIAL Toilet Brush, Brown (FG632000BRN)
- RUBBERMAID COMMERCIAL Toilet Bowl Brush Holder (631100)
- RUBBERMAID COMMERCIAL Synthetic-Fill Tile & Grout Brush, 8 1/2" Long, Yellow Plastic Handle (FG9B5600BLA)
- PFERD Curved Handle Scratch Brush w/Scraper - 4x19 Rows, CS Wire, Wooden Block (85007)
- Rubbermaid Commercial Brushes