Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop Heads, Looped (Discontinued)
Mfr # FGA21306BL00
Zoro # G6542271
This Product is Discontinued
Key Features
- Handle Material None
- Material 4-Ply Cotton/Synthetic Blend Yarn
- Series Web Foot(R)
- End Type Loop
- Launderable Yes
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21306BL00
- Zoro # G6542271
- UPC # 086876092660
- Country of Origin United States
- Category Mops
Dimensions
Width | 1" |
Details
Handle Material | None |
Item | Large Wet Mop Head,1",4 Ply,Blue |
Material | 4-Ply Cotton/Synthetic Blend Yarn |
Series | Web Foot(R) |
End Type | Loop |
Launderable | Yes |
Color | Blue |
Description
Large Wet Mop Head,1 In.,4 Ply,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.