Shop All Recycling Bins
Rubbermaid Commercial
Waste Receptacles, Outdoor Recycling Bin, Blue, Plastic
Mfr # FG9W2773BLUE
Zoro # G905731792
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Outdoor Recycling Bin
- Height 36.5 in
- Color Blue
- Material Plastic
- Depth 23 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W2773BLUE
- Zoro # G905731792
- UPC # 86876194340
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 36.5 in |
Depth | 23 in |
Details
Top Type | Outdoor Recycling Bin |
Item | Waste Receptacles |
Color | Blue |
Material | Plastic |
Description
The Rubbermaid Commercial BRUTE Recycler Rollout Trash Can with Hinged Lid is the industry leader in waste and material handling applications. These seamless rectangular recycle bins are constructed of durable polyethylene with a hinged lid, integrated handle, inset wheels and are imprinted with the universal recycling symbol for increased waste management compliance. Heavy-duty polyethylene weighs less than aluminum or steel and resists cracking. The hinged lid open fully and locks against the recycling bins. A molded-in axle retainer adds strength while inset wheels make the recycle bin maneuverable and help prevent damage to walls and doorways. A molded-in catch bar makes the recycle bins compatible with automated and semi-automated lift systems for curbside garbage and recycling collection. This recycle bin contains an ultraviolet (UV) stabilizer to help prevent fading and discoloring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Fiberglass (29366)
- PULEX Telescopic Pole 2 Section 4 Foot (PRTE70084)
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ7)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Satin Black/Satin Brass (1961622)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- Rubbermaid Commercial Recycling Bins