Shop All Tilt Trucks
Rubbermaid Commercial
Truck Rubbermaid Tilt Black
Mfr # FG101100BLA
Zoro # G507845231
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Key Features
- Color Black
- Cubic Yard Capacity 0.75 CU. YD.
Product Information
- Brand Rubbermaid Commercial
- MFR # FG101100BLA
- Zoro # G507845231
- Country of Origin United States
- Category Tilt Trucks
Details
Color | Black |
Cubic Yard Capacity | 0.75 CU. YD. |
Description
Give janitorial staff the best tools with a large capacity tilt truck With a 400lb mass capacity and 075 yd volume capacity, the Rubbermaid Commercial Products Tilt Truck is designed for highvolume settings that require regular heavy refuse collection, transport and disposal It is easily integrated into any commercial environment and can be moved and emptied by a single employee Featuring an industrialstrength structural foam construction, the truck is easy to clean and virtually maintenance free This tilt truck will provide your staff with years of service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- MAXIM Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 1 Phase Motor (253127)
- LIFT-ALL Web Sling, Endless, 15 ft L, 1 in W, Nylon, Yellow (EN2801NX15)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb (FG130600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 2 cu. yd., 2300 lb. (FG103600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, HD Towable, 1 cu. yd, 2100 lb. (FG131641BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 450 lb. Tilt Truck (FG9T1300BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., Black (FG131500BLA)
- SUNCAST Suncast®Towable/Forkliftable Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2200 Lbs. Cap, Black (RMTTHD100)
- Rubbermaid Commercial Tilt & Cube Trucks