Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
Trash Can, White, Silica (Discontinued)
Mfr # FGS25
Zoro # G3947772
This Product is Discontinued
Key Features
- Color White
- Material Silica
- Top Design Ashtray
- Container Basic Material Silica
- Primary Container Color White
Product Information
- Brand Rubbermaid Commercial
- MFR # FGS25
- Zoro # G3947772
- UPC # 097591006948
- Country of Origin United States
- Category Trash Cans
Details
Color | White |
Material | Silica |
Item | Trash Can |
Top Design | Ashtray |
Container Basic Material | Silica |
Primary Container Color | White |
Includes | (5) 5 lb Bags of Sand |
For Use With | Ash Top Trash Receptacles |
Number of Openings | 0 |
Indoor/Outdoor | Indoor, Outdoor |
Specific Container Material | Silica |
Accessory Type | Ash Tray Sand |
Description
Ash Tray Sand, For Use With Ash Top Trash Receptacles, Color White, Material Silica, Includes (5) 5 lb Bags of Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.