Shop All Trash Can Lids
Rubbermaid Commercial
Trash Can Lid, 11.4 in W/Dia, Blue, Resin
Mfr # FG267360BLUE
Zoro # G4611559
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Rectangular
- Lid Shape Rectangular
- Color Blue
- Width/Diameter 11.4 in
- Lid Connection Swing
Product Information
- Brand Rubbermaid Commercial
- MFR # FG267360BLUE
- Zoro # G4611559
- UPC # 086876187557
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11.4 in |
Length | 20.5 in |
Height | 5" |
Details
Container Shape | Rectangular |
Lid Shape | Rectangular |
Color | Blue |
Lid Connection | Swing |
Item | Trash Can Lid |
Opening Closure Type | Swing |
Material | Resin |
Series | Slim Jim |
Description
Swing Lid,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00944-1GS)
- RMC Enviro Care Neutral Disinfectant, 128 fl oz (4 quart) Blue, 4 PK (RCMPC12001227CT)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- VIKAN VIKAN Red 20" Squeegee Head (77534)
- RUBBERMAID COMMERCIAL 35 Gal Trash Can Lid, 20 in W/Dia, Gray, Plastic (RUB137LGR)
- RUBBERMAID COMMERCIAL Flat Lid For 32 Gallon Round Trash Container - Gray (FG263100GRAY)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- RUBBERMAID COMMERCIAL Dometop Lid, Black, Plastic (FG131700BLA)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray (263100GY)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- Rubbermaid Commercial Trash Can Lids