Shop All Tilt Trucks
Rubbermaid Commercial
Tilt Truck, Standard, 1/2 cu. yd., 850 lb.
Mfr # FG130573BLUE
Zoro # G4053822
product price: $959.00
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$959.00
Free 30-Day Returns
Key Features
- Overall Height 38 5/8 in
- Overall Length 60 1/2 in
- Overall Width 28 in
- Load Capacity - Hoppers and Cube Trucks 850 lb.
- Caster Configuration (2) Swivel, (2) Wheels
Product Information
- Brand Rubbermaid Commercial
- MFR # FG130573BLUE
- Zoro # G4053822
- UPC # 086876194302
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 38 5/8 in |
Overall Length | 60 1/2 in |
Overall Width | 28 in |
Handle Height | 35 in |
Caster Dia. | 3-1/2" |
Wheel Diameter | 10" |
Container Height | 38 5/8 in |
Overall LxWxH | 60 1/2 in x 28 in x 38 5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Caster Wheel Dia. | 3 1/2 in |
Description
Tilt Truck for Recyclables, Cubic Foot Capacity 13.5 cu ft, Load Capacity 850 lb, Overall Length 60 1/2 in, Overall Width 28 in, Overall LxWxH 60 1/2 in x 28 in x 38 5/8 in, Overall Height 38 5/8 in, Optional Lid Mfr. No. 1307, Container Material Plastic, Color Blue, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- CM Latch Kit 5 Shank Hook, Ss, 4X1305S (4X1305S)
- CAMPBELL CHAIN & FITTINGS 5/16" Heavy Wire Rope Thimble, Galvanized (6260202)
- CASTERHQ 4"x2"" Swivel Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9SC4-PH1)
- RUBBERMAID COMMERCIAL Tilt Truck, 850 lb., Black (RCP 1314 BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Foam, 600 lb., Black (RCP 1011 BLA)
- RUBBERMAID COMMERCIAL Rotomolded Recycling Tilt Truck, Rectangular, Plastic with Steel Frame, 1 cu yd, 1,250 lb Cap, Blue (2089826)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 450 lb. Tilt Truck (FG9T1300BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, HD, 2-1/2 cu. yd., 2300 lb. (FG104600BLA)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Gray (TILT-SML/G)
- Rubbermaid Commercial Tilt & Cube Trucks