Shop All Tilt Trucks
Rubbermaid Commercial
Tilt Truck, Standard, 1 cu. yd., 2100 lb.
Mfr # FG9T1600BLA
Zoro # G2557807
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,402.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 42 1/4 in
- Overall Length 70 3/4 in
- Overall Width 33 1/2 in
- Wheel Material Rubber
- Caster Configuration (2) Swivel, (2) Wheels
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T1600BLA
- Zoro # G2557807
- UPC # 086876184211
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 42 1/4 in |
Overall Length | 70 3/4 in |
Overall Width | 33 1/2 in |
Container Height | 42 1/4 in |
Handle Height | 35 in |
Wheel Diameter | 12" |
Caster Dia. | 5" |
Overall LxWxH | 70 3/4 in x 33 1/2 in x 42 1/4 in |
Axle-Mounted Wheel Dia. | 12 in |
Caster Wheel Dia. | 5 in |
Description
Low-Maintenance Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 2,100 lb, Overall Length 70 3/4 in, Overall Width 33 1/2 in, Overall LxWxH 70 3/4 in x 33 1/2 in x 42 1/4 in, Overall Height 42 1/4 in, Optional Lid Mfr. No. 9T23, Container Material Plastic, Color Black, Handle Type Ergonomic, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24" X 36" Hydraulic Post Table, Load Cap. 6000 lb. (HT-60-2436)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd, 1250 lb, Red (FG131500RED)
- RUBBERMAID COMMERCIAL 1 cu. yd. 850 lb. Tilt Truck (FG131400BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., 850 lb. (FG130573BLUE)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., Black (FG131500BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, 850 lb., Black (RCP 1314 BLA)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Gray (TILT-SML/G)
- Rubbermaid Commercial Tilt Trucks