Shop All Air Freshener Dispensers
Rubbermaid Commercial
TC TCell Odor Control Dispenser, 2.9 x 2.75 x 5.9, Black
Mfr # 1793546
Zoro # G101956005
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 5.9"
- Width 2.9"
- Material Plastic
- Depth 2.75"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1793546
- Zoro # G101956005
- UPC # 86876212860
- Country of Origin Malaysia
- Category Air Freshener Dispensers
Dimensions
Height | 5.9" |
Width | 2.9" |
Depth | 2.75" |
Details
Color | Black |
Material | Plastic |
For Use With | Tcell Refills |
Weight | 0.2 lbs |
Description
Discreet, decorative dispenser enhances nearly any public space: washrooms, restaurants, offices and more. Innovative unit runs on a hydrogen fuel cell; no batteries or plug-in electrical source required. Each refill is designed for continuous use operation for up to 60 days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 45 PK (22977)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- SCOTT Toilet Paper 4 Rolls 1000 sheet 4 in. (10183)
- DIRTEX 1Lb Box Powder Household Clean (10601)
- RUBBERMAID COMMERCIAL Air Freshener Dispenser, TCELL Wall Mount, Dispenser Only, White (1793547)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Silver, 2-3/4"L (1793548)
- RUBBERMAID COMMERCIAL Dispenser, Odor Control (FG9C90000000)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 6-3/16"L, Wall (1793541)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Black, 2-3/4"L (1793546)
- RUBBERMAID COMMERCIAL DISPENSER, TCELL, CHROME (RCP1793548)
- FRESH PRODUCTS ourfresh™ Dispenser, 5.34 x 1.6 x 5.34, White, PK12 (OFCAB-000I012M)
- Rubbermaid Commercial Air Freshener Dispensers