Shop All Trash Can Lids
Rubbermaid Commercial
Swing Top Lid, 11.38 in W/Dia, Black, Plastic
Mfr # FG267360BLA
Zoro # G4070383
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid® Commercial 354100, 354000, 354007, 354060, 354075
- Color Black
- Width/Diameter 11.38 in
- Lid Connection Swing
- Material Plastic
Product Information
- Brand Rubbermaid Commercial
- MFR # FG267360BLA
- Zoro # G4070383
- UPC # 86876186406
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11.38 in |
Height | 5" |
Depth | 20.5 in |
Details
For Use With | Rubbermaid® Commercial 354100, 354000, 354007, 354060, 354075 |
Color | Black |
Lid Connection | Swing |
Item | Swing Top Lid |
Material | Plastic |
Description
Rubbermaid® Commercial Swing Top Lid for Slim Jim Waste Containers, 11.38w x 20.5d x 5h, Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS 200Ct Shop Towel Refill (5520701)
- WALTER SURFACE TECHNOLOGIES Af Refillable Bottle, Cb100 (53M105)
- BSC PREFERRED Rubbermaid Counter Brush Combo (H-6416)
- GREASED LIGHTNING Fresh Scent Cleaner and Degreaser 1 gal Liquid (22569245392)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, White, Resin, 0 Openings (FG260900WHT)
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- RUBBERMAID COMMERCIAL 23 gal Flat Trash Can Lid, 13 1/2 in W/Dia, Black, metal, 0 Openings (FG267400BLA)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Red, Resin, 1 Openings (FG263788RED)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- Rubbermaid Commercial Trash Can Lids