Shop All Utility Carts
Rubbermaid Commercial
Structural Resin 2 Shelves, 750 lb
Mfr # FG454600BLA
Zoro # G4061353
original price:
$603.92
5% off
new price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26"
- Material Structural Resin
- Load Capacity 750 lb
- Number of Shelves 2
- Caster Size 5 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG454600BLA
- Zoro # G4061353
- UPC # 86876184327
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 26" |
Caster Size | 5 in |
Height | 33.25 in |
Depth | 55 in |
Details
Material | Structural Resin |
Load Capacity | 750 lb |
Number of Shelves | 2 |
Caster Type | Four 5 in TPR Casters (2 Swivel, 2 Fixed) |
Description
Rubbermaid® Commercial Heavy-Duty 2-Shelf Utility Cart, TPR Casters, 26w x 55d x 33.25h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME7)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., Carbon Steel (OZ2000BW)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 500 lb (2192464)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BLA)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- Rubbermaid Commercial Utility & Storage Carts