Shop All Utility Carts
Rubbermaid Commercial
Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb
Mfr # 1997206
Zoro # G2124302
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 46 1/2 in
- Overall Width 18 in
- Material Structural Foam
- Color Black
Product Information
- Brand Rubbermaid Commercial
- MFR # 1997206
- Zoro # G2124302
- UPC # 086876237436
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 46 1/2 in |
Overall Width | 18 in |
Lip Height | 2 in |
Top Shelf Height | 34 in |
Shelf Length | 44 in |
Caster Dia. | 5" |
Handle Height | 36 in |
Shelf Width | 17 in |
Caster Width | 5 in |
Caster Size | 4 in |
Bottom Shelf Lip Height | 2 in |
Top Shelf Lip Height | 2 in |
Shelf Lip Height | 2 in |
Overall LxWxH | 46-1/2 in x 18 in x 36 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 44 in x 17 in |
Width | 17.8" |
Height | 36 in |
Length | 46.2 in |
Description
Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 44 in, Shelf Width 17 in, Top Shelf Height 34 in, Distance Between Shelves 20 in, Handle Type Ergonomic, Handle Height 36 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Lip Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-LINE Uline GWK-1043-CK H-1043; H-1366; H-1193 & H-1484 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-1043-CK)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- RUBBERMAID COMMERCIAL Heavy-Duty Polypropylene 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each (RUB495)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb (FG409600BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- INTERMETRO Metro myCart, 3-Shelf Utility Cart with Chrome-Plated Posts, Green, 28x23 Shelves (MY2030-34G)
- Rubbermaid Commercial Utility & Storage Carts