Shop All Utility Carts
Rubbermaid Commercial
Structural Foam 2 Shelves, 500 lb
Mfr # FG450500BLA
Zoro # G4060881
original price:
$325.31
10% off
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19.19"
- Material Structural Foam
- Load Capacity 500 lb
- Number of Shelves 2
- Depth 37.88 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG450500BLA
- Zoro # G4060881
- UPC # 86876184372
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 19.19" |
Depth | 37.88 in |
Height | 33.33 in |
Details
Material | Structural Foam |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Caster Type | Two 5 in Swivel Non-Marking Casters |
Description
Rubbermaid® Commercial Flat Shelf Utility Cart, Two-Shelf, 19.19w x 37.88d x 33.33h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Green, 10 ft. L (STRERS2-10)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- B & P MANUFACTURING Brake Hand Truck, Straight Loop Handle (A8-B1-C6-D5-E1EB-E46E-E47E-BDC)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488PLAT)
- RUBBERMAID COMMERCIAL Polypropylene 2 Shelves, 330 lb (FG618000BLA)
- RUBBERMAID COMMERCIAL Plastic; Structural Foam Utility Duty Triple Trolley, Push/Pull, 500 lb (RCP440100BK)
- GLOBAL INDUSTRIAL Steel Receiving Cart w/ 4 Shelves, 28L x 31W x 44H, Black (800511)
- Rubbermaid Commercial Utility & Storage Carts