Shop All Food Containers
This Product is Discontinued
Rubbermaid Commercial
Square Storage Canister, 5-7/1 in. H (Discontinued)
Mfr # 1937693
Zoro # G4606150
This Product is Discontinued
Key Features
- Capacity (L) 3.31
- Capacity (Qt.) 3.5
- Overall Length (In.) 9 7/16 in
- Overall Width (In.) 9 7/16 in
- Overall Depth (In.) 5 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1937693
- Zoro # G4606150
- UPC # 071691490975
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 9 7/16 in |
Overall Width (In.) | 9 7/16 in |
Overall Depth (In.) | 5 in |
Overall Height (In.) | 5 in |
Details
Capacity (L) | 3.31 |
Capacity (Qt.) | 3.5 |
Color | Clear |
Material | Plastic |
Type | Nesting |
Item | Square Storage Canister |
For Use With | Food |
Features | Flex and Seal Lids, Microwave, Dishwasher, Freezer Safe, Stains and Odors Resistance Base |
Includes | Container and Lid |
Handle | No |
Description
Square Storage Canister, Color Clear, Material Plastic, Includes Container and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.