Shop All Food Containers
This Product is Discontinued
Rubbermaid Commercial
Square Storage Canister, 3-11/16 in. H (Discontinued)
Mfr # 1937691
Zoro # G4606178
This Product is Discontinued
Key Features
- Capacity (L) 1.19
- Capacity (Qt.) 1.25
- Overall Length (In.) 7 5/64 in
- Overall Width (In.) 7 5/64 in
- Overall Depth (In.) 3 11/16 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1937691
- Zoro # G4606178
- UPC # 071691490999
- Country of Origin Unknown
- Category Food Containers
Dimensions
Overall Length (In.) | 7 5/64 in |
Overall Width (In.) | 7 5/64 in |
Overall Depth (In.) | 3 11/16 in |
Overall Height (In.) | 3 11/16 in |
Details
Capacity (L) | 1.19 |
Capacity (Qt.) | 1.25 |
Color | Clear |
Material | Plastic |
For Use With | Food |
Handle | No |
Type | Nesting |
Item | Square Storage Canister |
Features | Flex and Seal Lids, Microwave, Dishwasher, Freezer Safe, Stains and Odors Resistance Base |
Includes | Container and Lid |
Description
Square Storage Canister, Color Clear, Material Plastic, Includes Container and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.