Shop All Bathroom Cleaners
Rubbermaid Commercial
Spray Refill, f/CleanSeat Spray Dispenser, 400ml, , PK 12
Mfr # RCP402537
Zoro # G902502135
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13.5 fl oz (0.4 quart)
- Fragrance Pleasant
- Cleaner Form Spray
- Primary Chemical Alcohol
- Chemicals For Use On Washroom; Toilet Seat
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP402537
- Zoro # G902502135
- Country of Origin Netherlands
- Category Bathroom Cleaners
Dimensions
Size | 13.5 fl oz (0.4 quart) |
Details
Item | Clean Seat Refill Spray |
Fragrance | Pleasant |
Cleaner Form | Spray |
Primary Chemical | Alcohol |
Chemicals For Use On | Washroom; Toilet Seat |
Ready to Use/Concentrated | Ready-To-Use |
Color | Multi |
Application | Dirt Remover; Bacteria Remover; Debris Remover |
Features | Hygienic |
Type | Toilet Seat Cleaner |
Description
Refills for CleanSeat Spray Dispenser provide an added level of personal hygiene to washroom users. The quick-drying, alcohol-based formula is slowly absorbed by the tissue, but quickly evaporates on toilet seats and stall handles. Handle and seat are hygienic and ready for use in seconds. CleanSeat's economic spray with a pleasant scent removes dirt and bacteria and eliminates the need for messy and awkward seat covers. The high-capacity refills minimize packaging waste. Dispenser is sold separately.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Dishwasher Detergent Gel, Natural, 42oz., Lemon Scent (SEV22171)
- SPILFYTER Sanitizing Wipe Kit Refill Rolls, 6PK (74491)
- PROCTER & GAMBLE Swif 12CT XL Wet Refill (74471)
- FRESHWAVE IAQ Gel Odor Eliminator, 8 oz., RTU (545)
- RUBBERMAID COMMERCIAL Clean Seat Spray Refill, 400ml (FG402537)
- RUBBERMAID COMMERCIAL Clean Seat Foaming Refill, 400ml (FG402312)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24 oz Bottle, PK12, 12PK (00031)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, PK12 (ZUATBC32)
- THE WORKS 24 Oz. Toilet Bowl Cleaner (33317WK)
- SCRUBBING BUBBLES 71380 Toilet Cleaning Gel Citrus & HP (SC9817)
- LYSOL Toilet Bowl Cleaner with Hydrogen Peroxide, Ocean Fresh, 24 oz, PK2 (19200-96084)
- Rubbermaid Commercial Bathroom Cleaners