Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Soap Dispenser, Foam, Wall Mount, Black
Mfr # 1980827
Zoro # G2478207
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,100 mL
- Hygiene Form Foam
- Material Plastic
- Color Black
Product Information
- Brand Rubbermaid Commercial
- MFR # 1980827
- Zoro # G2478207
- UPC # 086876232738
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,100 mL |
Height | 12 in |
Width | 5 7/8 in |
Depth | 5 7/8 in |
Overall Height | 12 in |
Overall Width | 5 7/8 in |
Overall Depth | 5 7/8 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Autofoam, Finish Semi-Gloss, Compatible with Manufacturer Model Number Autofoam Soap Refill, Refill Size 1,100 mL, Operation Mode Automatic, Overall Depth 5 7/8 in, Overall Height 12 in, Overall Width 5 7/8 in, Form Foam, Warranty 3 yr, Features Rechargeable Energy Cells, Touch-Free, Battery Free, Stores Energy From Lighting
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN , COUNTERTOP FOLDED TOWEL DISPENSER, 10.63in X 7.28in X 4.53in, BLACK (1607)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- TORK Low-Lint Cleaning Cloth, 1-Ply, 14 x 16.34, Unscented, Turquoise, 120 Cloths, 4PK (192480)
- VIKAN Hand Held Dust Pan, Pink, Polypropylene (56601)
- RUBBERMAID COMMERCIAL Touchless Foam Soap Dispenser, Black/Chrome, PK 10 (RCP750411CT)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 11 x 14 x 3.5, Chrome (1938171)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4 (RCP2018582)
- RUBBERMAID COMMERCIAL Dispenser, f/Foam Soap, Touch-Free, , Chrome/Black, PK 4 (RCPFG401310CT)
- MCKESSON Soap Dispenser, 1000 mL (53-1000)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers