Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Rubbermaid Commercial
Soap Dispenser, Chrome PK4 (Discontinued)
Mfr # FG402243
Zoro # G5828051
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 800 mL, 1,600 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Metal Chrome
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402243
- Zoro # G5828051
- UPC # 763905022439
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 800 mL, 1,600 mL |
Height | 4 in |
Width | 2 3/4 in |
Depth | 5 1/2 in |
Overall Depth | 5 1/2 in |
Overall Height | 4 in |
Overall Width | 2 3/4 in |
Description
Soap Dispenser, Color Chrome, Mount Type Counter, Product Type Soap Dispenser, Material Metal Chrome, Series One Shot, Finish Chrome Plated, Compatible with Manufacturer Model Number Oneshot Liquid Soap Refill, Refill Size 800 mL, 1,600 mL, Operation Mode Automatic, Overall Depth 5 1/2 in, Overall Height 4 in, Overall Width 2 3/4 in, Form Liquid, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.