Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Rubbermaid Commercial
Soap Dispenser, Chrome (Discontinued)
Mfr # FG4870465
Zoro # G5733411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 800 mL, 1,600 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Low Profile Metal
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4870465
- Zoro # G5733411
- UPC # 763905704656
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 800 mL, 1,600 mL |
Height | 4 in |
Width | 2 in |
Depth | 5 1/2 in |
Overall Width | 2 in |
Overall Depth | 5 1/2 in |
Overall Height | 4 in |
Description
Soap Dispenser, Color Chrome, Mount Type Counter, Product Type Soap Dispenser, Material Low Profile Metal, Series One Shot, Finish Chrome Plated, Compatible Manufacturer Model Number Oneshot Foam Soap Refill, Refill Size 800 mL, 1,600 mL, Operation Mode Automatic, Overall Depth 5 1/2 in, Overall Height 4 in, Overall Width 2 in, Form Foam, Standards NSF Registered, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.