Shop All Mop Wringers
Rubbermaid Commercial
Side Press Wringer, Yellow, Plastic
Mfr # 2064915
Zoro # G4052299
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Side Press
- Wringer Material Plastic
- Overall Width 12.223 in
- Overall Height 27.137 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 2064915
- Zoro # G4052299
- UPC # 86876254532
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Width | 12.223 in |
Overall Height | 27.137 in |
Width | 12.223" |
Bucket Depth | 14.744 in |
Details
Wringer Color | Yellow |
Wringer Type | Side Press |
Wringer Material | Plastic |
Item | Wringer |
Description
Rubbermaid® Commercial WaveBrake 2.0 Wringer, Side-Press, Plastic, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Diamond Visions Eyeglass Cleaning Cloth Microfiber (11-1565)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.35 mil, Black, 500 PK (H4832RK)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- BRADSHAW Bradshaw 21984 Paper Towel Holder; White; Pack Of 4 (170712)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Black, Plastic (1863898)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 6 1/2 gal Capacity, Yellow (FG748000YEL)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer, Red, Plastic (JAN183)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Black, Plastic (1863896)
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Yellow, Polypropylene (2PYH5)
- Rubbermaid Commercial Mop Wringers