Shop All Touchless Bathroom Faucets
Rubbermaid Commercial
Sensor 8" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # 1782744
Zoro # G4397495
original price:
$502.94
9% off
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center 8"
- Number of Holes 1
- Mounting Type Centerset
Product Information
- Brand Rubbermaid Commercial
- MFR # 1782744
- Zoro # G4397495
- UPC # 086876210712
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Height | 3-3/4" |
Spout Length | 6 1/2 in |
Manufacturers Warranty Length | 3 yr Full Warranty Against Defects in Parts and Workmanship 10 yr Replacement |
Water Inlet Connection Size | 3/8 in |
Spout Height | 4 13/16 in |
Hose Length | 12" |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flowise Dual Flush Tank Cover White (735130-400.020)
- MOEN Handle Cap Kit (114324WR)
- DIXON Cam/Groove Coupler, Hose, ShanK 1-1/2", BR (150-C-BR)
- KOHLER Pbu/Cap Service Kit (GP876851)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818967)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- TOTO Standard R ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28001U2#CP)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (775B.205.002)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- Rubbermaid Commercial Touchless Bathroom Faucets