Shop All Smoking Receptacles & Shelters
Rubbermaid Commercial
Sand for Urns, White, 5lb
Mfr # FGS25
Zoro # G5174213
original price:
$46.15
15% off
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sand
- Weight 25.4 lbs
Product Information
- Brand Rubbermaid Commercial
- MFR # FGS25
- Zoro # G5174213
- UPC # 50097591006943
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Details
Color | White |
Material | Sand |
Weight | 25.4 lbs |
Description
Rubbermaid® Commercial Sand for Urns, White, 5lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- BATTERY DOCTOR Battery Doctor 80040 Plastic Primary 10 Gauge Wire Single Conductor - 100', Black (80040)
- DARE PRODUCTS ALU Cog Wire Strainer (1703-C)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 4-3/32 gal., Pewter (FG9W3300ATPWTR)
- RUBBERMAID COMMERCIAL Silica Sand 5-Lb. Bags - 5-Bag Carton - Black (FGB25)
- RUBBERMAID COMMERCIAL Ash Tray Sand, Black, PK5 (FGB25)
- RUBBERMAID COMMERCIAL Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal (FGR1639EHGR)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG9W3000BLA)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- Rubbermaid Commercial Smoking Receptacles & Shelters