Shop All Mop Wringers
Rubbermaid Commercial
Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Blue
Mfr # FG758888BLUE
Zoro # G702536620
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wringer Color Blue
Product Information
- Brand Rubbermaid Commercial
- MFR # FG758888BLUE
- Zoro # G702536620
- UPC # 86876176506
- Country of Origin United States
- Category Mop Wringers
Details
Wringer Color | Blue |
Item | Mop Bucket and Wringer Combination |
Description
RUBBERMAID WAVEBRAKE® 2.0 SIDE PRESS MOP BUCKET & WRINGER COMBO - BLUE WAVEBRAKE 2.0 MOP BUCKET AND WRINGER SYSTEM REDUCES SPLASHING, WHICH MEANS A SAFER ENVIRONMENT, CLEANER FLOORS, AND IMPROVED PRODUCTIVITY. MOLDED-IN WAVEBRAKE BAFFLES DISRUPT WAVE FORMATION, REDUCING SPLASH UP TO 80% VERSUS LEADING COMPETITORS. THE NEW GENERATION OF THE WAVEBRAKE MOP BUCKET IS DESIGNED TO SAFELY EMPTY WATER WITH LESS EFFORT. INTEGRATED HANDLES, SINK LEDGE, AND A POUR SPOUT PROVIDE CONTROL WHILE LIFTING AND EMPTYING, FOR A SAFE AND STABLE EMPTYING PROCESS .NO-RUST CASTERS. GRADUATED MARKS FOR MEASURING FLUID. BUCKET AND WRINGER ARE MADE FROM STRUCTURAL WEB PLASTIC CONSTRUCTION FOR DURABILITY. WRING MOPS WITH 18% LESS EFFORT. WRINGER HANDLE IS MADE FROM PREMIUM TUBULAR STEEL AND HAS A CONTOURED COMFORT GRIP. THE SIDE-PRESS AND DOWN-PRESS WRINGERS ARE DESIGNED TO LAST 5-YEARS OR 200,000 CYCLES. ACCEPTS OPTIONAL DIRTY WATER BUCKET FG9C7400RED (MODEL B56574). WRINGER EFFECTIVELY WRINGS A VARIETY OF MOP SIZES, RANGING FROM XS ¿ XL (10OZ ¿ 32OZ).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 20" Utility Scrub Brush, Recycled PET Fill, Long Handle, Foam Block (42376)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- KIMBERLY-CLARK PROFESSIONAL Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, White (286 Sheets/Box, 60 Boxes/Case) (34155)
- 3M 32 oz. Clear, Plastic Bottle (37716)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Black, Plastic (1863896)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757788YEL)
- RUBBERMAID COMMERCIAL Mop Bucket/Wringer Combination, 26/35 Quart Bucket, Brown (RCP758088BN)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Blue, Polypropylene (FG758888BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 6-4/5 Gallon Charging Bucket, Yellow - RCPQ95088YW (FGQ95088 YEL)
- RUBBERMAID COMMERCIAL 7 gal HYGEN Down Press Mop Bucket and Wringer, Yellow, Plastic (FGQ90088YEL)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- Rubbermaid Commercial Mop Wringers