Shop All Trash Can Dollies
Rubbermaid Commercial
Rubbermaid® Slim Jim® Trainable Trolley, 24" x 15" x 8", Black, 1/Each
Mfr # RUB201
Zoro # G7947066
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 8"
- Color Black
- Width 15"
- Weight 5.12
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB201
- Zoro # G7947066
- UPC # 848109061344
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Height | 8" |
Width | 15" |
Overall Length | 24" |
Details
Material | Plastic |
Item | Trainable Trolley,24x15x8",Black |
Color | Black |
Weight | 5.12 |
Description
Trainable Trolley,24x15x8 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange (53G517)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- TWINKLE Zud Heavy Duty Cleaner 16 oz Powder (23138)
- GOOVI ROBOT VACUUM CLEANER 1600PA W/ SELF-CHARGING 360 SMART SENSOR PROTECT, MULTIPLE CLEANING MODES, BLUE (D380-BLUE)
- RUBBERMAID COMMERCIAL Container Dolly, 100 lb, Single, 9in H, Gray (1968468)
- RUBBERMAID COMMERCIAL Brute Round Dolly, 350 Lb. Load Cap, 2PK, Black (RCP264000BKCT)
- RUBBERMAID COMMERCIAL Brute Container Universal Drum Dolly, 500 lb Cap., 24.38 x 7.13, Black (FG265000BLA)
- RUBBERMAID COMMERCIAL Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black (FG264600BLA)
- RUBBERMAID COMMERCIAL Brute Square Dolly, f/28/40/50 Gal, 17-1/4"x6-1/4", Black (RCP353000BK)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- Rubbermaid Commercial Trash Can Dollies