Shop All Trash Can Lids
Rubbermaid Commercial
Rubbermaid Brute Recycling Can wLid, 50 Gallon, Blue
Mfr # FG9W2773BLUE
Zoro # G702575490
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W2773BLUE
- Zoro # G702575490
- UPC # 86876194340
- Country of Origin United States
- Category Trash Can Lids
Description
IDEAL FOR CENTRAL COLLECTION, TRANSPORTING AND SHIPPING RECYCLABLE WASTE WITH HEAVY DUTY CONSTRUCTION AND CONVENIENT FEATURES. LARGE CAPACITY SAVES LABOR AND REDUCES COLLECTION COSTS. HEAVY-DUTY 8" WHEELS MANEUVER EASILY, EVEN OVER STEPS OR CURBING AND FEATURE A RUGGED, MOLDED-IN AXLE RETAINER FOR STRENGTH. THE ATTACHED HINGED LID FITS TIGHTLY AND LOCKS OPEN FOR EASY EMPTYING. TOUGH DURABLE CONSTRUCTION PROVIDES LONG LIFE. ROUNDED CORNERS AND SMOOTH CONTOURS ARE EASY TO CLEAN. THIS RECYCLING CONTAINER IS BLUE IMPRINTED WITH WE RECYCLE TO KEEP NON RECYCLABLES OUT AND AVOID MESSY SORTING. CONTAINS POST CONSUMER RECYCLED RESIN (PCR) EXCEEDING EPA GUIDELINES.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Stain Resistant Floor Sealer, 1 gal Bottle, PK4 (115000-41ESSN)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29621)
- COMMERCIAL ZONE PRODUCTS 8 gal Half-Round Trash Can, Silver, Stainless Steel (780929)
- ETTORE 6-gallon Super Bucket, 10.5" H, Yellow (ETO85000)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic (RCP3543GRA)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings (1834840)
- RUBBERMAID COMMERCIAL 32 Gal Flat Top Lid, Blue, Plastic (FG263100BLUE)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RUBBERMAID COMMERCIAL Swing Swing In Top, 16x16x4", Gray, Gray (FG268988GRAY)
- SAFCO Trifecta Lid (9560BL)
- Rubbermaid Commercial Trash Can Lids