Shop All Trash Can Dollies
Rubbermaid Commercial
Rubbermaid® Brute® Quiet Dolly, 18" x 6", Black, 1/Each
Mfr # RUB270
Zoro # G8483905
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Overall Length 18"
- Height 6"
- Weight 5.5
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB270
- Zoro # G8483905
- UPC # 848109061894
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Overall Length | 18" |
Height | 6" |
Details
Item | Quiet Dolly,18x6",Black |
Material | Plastic |
Color | Black |
Weight | 5.5 |
Description
Quiet Dolly,18x6 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- BERRY PLASTICS Berry Plastics 981265 4 Gallon; 70 Count Garbage Bag With Twist Tie; Pack of 12 (156429)
- MR CLEAN Mr. Clean Magic Eraser 10 In. Foam Roller Mop Refill (446841)
- LDR INDUSTRIES TOILET PAPER HOLDER RUSTIC OAK065 98 (165 9830)
- RUBBERMAID COMMERCIAL Dolly, Round, Brute, Bk (264000BK)
- RUBBERMAID COMMERCIAL Dolly, Brute Tandem, 40 Gal. Cap, 20-13/16"x45-5/16"x8-3/4", BK (RCP264600BK)
- RUBBERMAID COMMERCIAL Brute Round Dolly, 350 Lb. Load Cap, 2PK, Black (RCP264000BKCT)
- RUBBERMAID COMMERCIAL Brute Quiet Dolly, 250 lb Capacity, 18.25 dia. x 6.63h, Black (FG264043BLA)
- RUBBERMAID COMMERCIAL RUBBERMAID Trolley for Containers (1980602)
- RUBBERMAID COMMERCIAL Container Dolly for BRUTE 20-55 gal Containers, 250 lb Load Capacity, 5 Swivel Casters, Black (FG264000BLA)
- GLOBAL EQUIPMENT Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity (3255)
- Rubbermaid Commercial Trash Can Dollies