Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Rim Caddy Kit, Black, 34-5/16" L
Mfr # 2032953
Zoro # G9084580
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Container Shape Rectangular
- Height 35 13/16 in
- Width 14-1/4"
Product Information
- Brand Rubbermaid Commercial
- MFR # 2032953
- Zoro # G9084580
- UPC # 086876238563
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 35 13/16 in |
Width | 14-1/4" |
Length | 34 5/16 in |
Fits Container Size | 23 gal |
Width/Diameter | 14 in |
Details
Color | Black |
Material | Plastic |
Container Shape | Rectangular |
Series | Slim Jim(R) |
Includes | Peg Hook, Stick Clip, Wide Hook |
Finish | Unfinished |
Item | Rim Caddy Kit |
For Use With | 23 gal Commercial Container |
Description
Rim Caddy Kit, For Use With 23 gal Commercial Container, Color Black, Height 35 13/16 in, 14 in Width/Diameter, Length 34 5/16 in, Material Plastic, Finish Unfinished, Slim Jim(R), Container Shape Rectangular, Fits Container Size 23 gal, Includes Peg Hook, Stick Clip, Wide Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- VIKAN Hand Held Dust Pan, Black, Polypropylene, Overall Width: 13" (56609)
- NILFISK Curved Wand, Mfr. No. M60004 (302000447)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blk (1961574)
- RUBBERMAID COMMERCIAL Back Panel Kit (FG6189L2BLA)
- RUBBERMAID COMMERCIAL Wheel Assembly Kit (GRFG6173L90000)
- RUBBERMAID COMMERCIAL Door Hardware Kit (GRFG4512L60000)
- RUBBERMAID COMMERCIAL Rock Construction Trash Can Panel, Rock (FG400400ROCK)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- Rubbermaid Commercial Trash & Recycling Container Parts