Shop All Trash & Recycling Container Parts
Rubbermaid Commercial
Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow
Mfr # RCP9W8700YW
Zoro # G801847542
original price:
$96.69
1% off
new price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 32.5"
- Width 26.5"
- Length 6.8"
- Type Dolly
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9W8700YW
- Zoro # G801847542
- UPC # 86876172539
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 32.5" |
Width | 26.5" |
Length | 6.8" |
Details
Color | Yellow |
Item | Brute Rim Caddy |
Type | Dolly |
Description
Brute Rim Caddy snaps securely onto a Rubbermaid Brute 44 gallon container to provide an easy way to carry supplies. Molded-in holders on the caddy offer spaces for bottles, wet-floor signs, sponges, lobby dustpan, brushes, liner rolls and more. Bottles, wet-floor sign and other tools stay in place when bag is unloaded in a fully tipped position or an upright position. Ergonomic handles offer easy maneuverability and minimize contact with refuse. Easily attach and remove polyliners (sold separately). Dispense smaller liners from inside Brute container.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Pool Towel X-Frame, 8 bu, white vinyl (G08-WWX-XPA-3ONN)
- HOSPECO Health Gards Toilet Seat Covers, Half-Fold, White, PK1000 (HG-1000)
- MERCURY FLOOR MACHINES Tri-Lock Plastic Pad Driver, 20 in. (2105-T)
- PROTEAM Board, Vacuum Operation Indicator (104226)
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blk (1961574)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- RUBBERMAID COMMERCIAL Dometop (GRFG3975L1SBLE)
- RUBBERMAID COMMERCIAL Hinge (FG3975L90000)
- IMPACT PRODUCTS Bag, Caddy, Gator Vinyl, Yello (IMP7705)
- Rubbermaid Commercial Trash & Recycling Container Parts