Shop All Recycling Bins
Rubbermaid Commercial
Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol
Mfr # FG295573BLUE
Zoro # G4092541
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 3 1/4 gal
- Width 8-1/4"
- Symbol Universal Recycle
- Standards PCR
- Container Shape Rectangular
Product Information
- Brand Rubbermaid Commercial
- MFR # FG295573BLUE
- Zoro # G4092541
- UPC # 086876194166
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 8-1/4" |
Height | 12 1/4 in |
Width/Diameter | 8 1/4 in |
Depth | 11 1/2 in |
Length | 11-3/8" |
Description
Recycling Wastebasket, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 3 1/4 gal, Top Type Open, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 4 gal, Color Blue, Container Shape Rectangular, Height 12 1/4 in, Width/Diameter 8 1/4 in, Depth 11 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Mobility Stationary, Series BRUTE(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Aerosol Foam Cleaner Citrus, 19 oz. Aerosol Can, Citrus, 12 PK (438-5154)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- CONDOR Absorbent Pad, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- RUBBERMAID COMMERCIAL Container, Recycle, Deskside (295673BE)
- Rubbermaid Commercial Recycling Bins