Shop All Hook & Loop Strips
Rubbermaid Commercial
Reclosable Fastener, 17 in, 1 in Wd, Black, 6 PK
Mfr # FGQ18000BK00
Zoro # G4049882
product price: $63.39
/pk 6, $10.57/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1 in
- Length 17 in
- Hook and Loop Shape Strip
- Color Black
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ18000BK00
- Zoro # G4049882
- UPC # 10086876174899
- Country of Origin China
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 17 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Strip |
Color | Black |
Description
Rubbermaid® Commercial Hook and Loop Replacement Strips, 1.1" x 18", Black, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 50 mm L (930542)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0009)
- FOUR SEASONS Sealing Washer, 24401 (24401)
- ZORO SELECT M4-0.70 x 14 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD040140-100P1)
- VELCRO BRAND 312 BLK Hook And Loop Strip (90075)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 1 in Wd, Black, 10 PK (90812)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3522/SJ3523)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK (SJ4575)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABL100)
- VELCRO BRAND reg Brand Extreme Outdoor Tape, 10ft x 1in Roll, Black, Black (VEK91843)
- 3M Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear (RFD7090)
- Rubbermaid Commercial Hook & Loop Strips