Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Pulse Red Cap
Mfr # FGQ969L10000
Zoro # G0086331
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene
- Overall Length 2 1/2 in
- Overall Width 2 1/2 in
- Number of Compartments 1
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ969L10000
- Zoro # G0086331
- UPC # 836513001667
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 1 3/4 in |
Details
Color | Red |
Material | Polypropylene |
Item | Cap |
Number of Compartments | 1 |
Compatible Product Type | HYGEN PULSE Microfiber Mop Kit (1835529) |
Product Type | Pulse Cap |
Description
Pulse Red Cap, Number of Compartments 1, Material Polypropylene, Color Red, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 32 oz. Bottle, Clean Floral (31415EA)
- HEAT-N-KLEEN Kettle Cleaner 15 Oz (2095)
- KIMBERLY-CLARK PROFESSIONAL WetTask Wet Wiping System with Canister, 12 Rolls/Case, 55 Sheets/Roll, 660 Sheets/Case (77320)
- CHEMSPEC All Fiber Textile Rinse, 1 gal., PK4 (C-AFTR4G)
- RUBBERMAID COMMERCIAL Divided Cart Bag, 10 in. W, Canvas/Vinyl (1966912)
- RUBBERMAID COMMERCIAL Multi-Shelf Cleaning Cart, Three-Shelf, 20w x 45d x 38-1/4h, Black (FG617388BLA)
- RUBBERMAID COMMERCIAL Caddy, Black, for Mfr. No. 1902465 (1902468)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- RUBBERMAID COMMERCIAL 22"W 7.25 cu. ft. Janitor Cleaning Cart (FG9T7500BLA)
- RUBBERMAID COMMERCIAL Brown Vinyl Bag, Rubbermaid, 34 Gal (1966885)
- JMKIIT 16 oz Can Crusher (97610)
- Rubbermaid Commercial Carts, Caddies & Accessories