Shop All Mops
Rubbermaid Commercial
Pulse Mop, Hook-and-Loop Connection, Black, Microfiber
Mfr # 1863884
Zoro # G1726249
product price: $174.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Mop Head Color Black
- Handle Color Black
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Mop Type Pulse Mop
Product Information
- Brand Rubbermaid Commercial
- MFR # 1863884
- Zoro # G1726249
- Country of Origin China
- Category Mops
Dimensions
Frame Width | 5 in |
Mop Head Width | 17 in |
Details
Mop Head Color | Black |
Handle Color | Black |
Mop Connection Type | Hook-and-Loop |
Mop Head Material | Microfiber |
Mop Type | Pulse Mop |
Item | Pulse Mop |
Color | Black |
Connection Type | Hook-and-Loop |
Launderable | Yes |
Material | microfiber |
Series | Hygen(TM) |
Features | Reservoir Window, Lightweight |
Product Type | Spray Mop |
Frame Color | Black |
Includes Handle | Yes |
Includes Reservoir | Yes |
Description
Pulse Mop, Single Side, Product Type Spray Mop, Mop Connection Type Hook-and-Loop, Mop Head Material Microfiber, Mop Head Width 17 in, Mop Head Color Black, Handle Color Black, Includes Reservoir Yes, Mop End Type Not Applicable, Frame Width 5 in, Features Reservoir Window, Lightweight, Frame Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", Blue, PK 8 (MMMMP3CT)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- REMCO VIKAN Red 20" Replacement Squeegee Blade (77334)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGD25306GR00 (FGD25306GR00)
- RUBBERMAID COMMERCIAL Floor Finish Applicator Buckets/Wringers, Blue/Black/White, Microfiber (FGQ050000000)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51800BL00 (FGF51800BL00)
- RUBBERMAID COMMERCIAL 18.5 in W x 5.5 in D x 0.5 in H Wet Mop, Green, Microfiber, PK12 (FGQ41000GR00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Blue/Yellow (FGH24600BL00)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-24 (KHES-LEBDM-24)
- Rubbermaid Commercial Mops