Shop All Food Containers
Rubbermaid Commercial
ProSave Mobile Ingredient Bin, 20.57gal, 13 1/8w x 29.25d x 28h, White
Mfr # FG360088WHT
Zoro # G4213201
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 13.13 in
- Overall Depth (In.) 29-1/4 in
- Color White
- Material Structural Web Plastic
- Number of Compartments 1
Product Information
- Brand Rubbermaid Commercial
- MFR # FG360088WHT
- Zoro # G4213201
- UPC # 86876178142
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 13.13 in |
Overall Depth (In.) | 29-1/4 in |
Overall Height (In.) | 28 in |
Details
Color | White |
Material | Structural Web Plastic |
Number of Compartments | 1 |
Type | Ingredient Bin/Pail |
Includes | Lid; 32 oz Scoop |
Item | Food Containers |
Capacity | 20.57 gal |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial ProSave Mobile Ingredient Bin, 20.57gal, 13 1/8w x 29 1/4d x 28h, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Cubs 16oz Gameday Pint Glass (506-G16P-1)
- NORLAKE Terminal Board Elec-Tron A0950 (001774)
- ALLPOINTS Bottle, Fifo , 16 Oz, Nsf, Std3 Pk (2801819)
- ICE-O-MATIC Thermistor Sump Z 10K (9041112-01)
- RUBBERMAID COMMERCIAL SpaceSaver Square Containers, 4qt, 8 4/5w x 8 3/4d x 4 3/4h, Clear (FG630400CLR)
- RUBBERMAID COMMERCIAL Box, Food/Tote (FG350000WHT)
- RUBBERMAID COMMERCIAL Food Box, 20 qt., Clear (FG330600CLR)
- RUBBERMAID COMMERCIAL SpaceSaver Square Containers, 2qt, 8 4/5w x 8 3/4d x 2 7/10h, Clear (FG630200CLR)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 17 1/4, w/32 oz. Scoop (FG9F7900CLR)
- RUBBERMAID COMMERCIAL Bin, Mobile Ingredient (FG360288WHT)
- CAMBRO Camwear® Round 12 Quart Clear Container (CARFSCW12135)
- Rubbermaid Commercial Food Containers